Drum dolly

Article no.: 13610
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Barrel truck

    Identification numbers & Classifications

    Article number 13610
    EAN / GTIN 4017976136103
    Manufacturer number 13610
    L-Number L90080 128

    Description

    Version:

    disassembled

    Description:

    For upright transport of 200 litre steel drums. Welded steel construction, powder coated, blue RAL 5007. 4 swivel castors, 2 with wheel lock. Wheels made of polyamide. Hubs with glide bearing. With closed sheet steel save-pan, oil-proof welded. Interior-Ø 630 mm. Rim 80 mm high. Handle screw-on type, with 2 eyelets and 1 clamping band.

    Feature:

    Total load capacity (kg): 250
    Total height (mm): 894
    Tyres: Polyamide
    Wheel size (mm): 80 x 35

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart