Euro box rollers

Article no.: 13581
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dolly

Identification numbers & Classifications

Article number 13581
EAN / GTIN 4017976135816
Manufacturer number 13581
L-Number L90080 635

Description

Version:

disassembled

Description:

Suitable for Euro boxes, 600 x 400 mm, powder coated, blue RAL 5007. With platform made of derived timber boards, skirting 10 mm high. 4 swivel castors, TPE tyres. 2 swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 605
Width of usable platform (mm): 408
Height of loading platform (mm): 194
Total length (mm): 611
Total width (mm): 414
Total height (mm): 209
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart