Euro box rollers

Article no.: 135800
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand trolley

Identification numbers & Classifications

Article number 135800
EAN / GTIN 4017976313580
Manufacturer number 135800
L-Number L90080 824

Description

Version:

disassembled

Description:

Suitable for Euro boxes, 600 x 400 mm, powder coated, blue RAL 5007. Open angle steel construction. 4 swivel castor, TPE tyres. 2 swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 605
Width of usable platform (mm): 408
Height of loading platform (mm): 182
Total length (mm): 747
Total width (mm): 414
Total height (mm): 970
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart