GARANT Master Tap INOX machine tap extra long HSS-E-PM Form C 6HX M3

Article no.: 135739 M3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M3
    Coating TiAlN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Helix angle 45 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2.5×D for blind holes
    Cutting direction right-hand
    Thread pitch 0.5 mm
    Overall length L 112 mm
    Shank ⌀ Ds 3.5 mm
    Shank square □ 2.7 mm
    Tapping hole ⌀ 2.5 mm
    Thread ⌀ 3 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring blue
    Series Master Tap
    Number of cutting edges Z 3
    Thread depth 7.5 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 135739 M3
    EAN / GTIN 4062406208103
    Manufacturer number 135739 M3

    Application Table

    Aluminium (short chipping)
    N
    20
    Steel < 750 N/mm²
    P
    16
    Steel < 900 N/mm²
    P
    16
    Steel < 1100 N/mm²
    P
    8
    INOX < 900 N/mm²
    M
    7
    INOX > 900 N/mm²
    M
    6
    Oil
     
    wet maximum
     

    Description

    Version:

    High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials.
    The 45° helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels.
    • HSS-E-PM tool material for a high degree of wear resistance
    • The latest generation of TiALN multi-layer coating
    • Parameterised flute geometry for optimum chip formation and torsional rigidity

    With extra long shank.
    Shank to DIN 371.

    Advantage:

    Designed for tapping threads where access is difficult.

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart