Digital Micrometer 1/1000th, 0-25 mm

Article no.: 1355A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 1355A
EAN / GTIN 3148518238243
Manufacturer number 1355A
L-Number L60130 6489

Description

Description:

  • Accuracy: 0.001 mm
  • Measuring range: 0 - 25 mm
  • Measuring force adjustable: 10 N (DIN 863)
  • Ingress protection class IP 65:
  • Standby after 20 min
  • Standby position without loss of zero point
  • Fast feed: Feed of measuring drum
  • 12 mm
  • revolution
  • Compatible with Gagewedge software, RS232 output
  • Operating time: 10. 000 hours continuous operation
  • Supplied in box with certificate of conformity

Feature:

  • Power [mm]: 0 - 25
  • [g]: 270

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart