Version:
disassembled
Description:
Compatible for Euro boxes 600 x 400 mm, powder-coated blue RAL 5007. Roller with 2 platforms. Both platforms of derived timber material board housed in frames, rim 10 mm high. Clearance between platforms 390 mm, total height 630 mm. 4 swivel castors, TPE tyres, hubs with groove ball bearing. 2 swivel castors with wheel locks, according to European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery.
Feature:
Total load capacity (kg): 250
Length of usable platform (mm): 605
Width of usable platform (mm): 408
Shelf heights (mm): 209, 638
Load capacity per shelf (kg): 100
Total length (mm): 747
Total width (mm): 414
Total height (mm): 970
Tyres: TPE
Wheel size (mm): 125 x 32
Note:
according to EN 1757-3