Euro box rollers ″GREY EDITION″

Article no.: 13540-7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 13540-7016
EAN / GTIN 4017976948812
Manufacturer number 13540-7016
L-Number L90070 482

Description

Version:

disassembled

Description:

Compatible for Euro boxes 600 x 400 mm, powder coated anthracite grey RAL 7016. Roller with 2 platforms. Both platforms of derived timber material board middle grey housed in frames, rim 15 mm high. Clearance between platforms 390 mm, total height 630 mm. 4 swivel castors, TPE tyres, hubs with groove ball bearing. 2 swivel castors with wheel locks, according to European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery.

Feature:

Tyres: TPE

Note:

according to EN 1757-3

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart