{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.75 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.2 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Series | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 30 mm | |
Type of product | Taps |
Article number | 135255 M12 | |
EAN / GTIN | 4067263162056 | |
Manufacturer number | 135255 M12 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Clever Tap machine tap, uncoated, M: M12
on request
In stock
1,718 pieces in stock
£13.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
269 pieces in stock
£30.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
505 pieces in stock
£23.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
£66.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread ⌀ | 12 mm | 12 mm | 12 mm | 12 mm |
Thread type | M | M | M | M |
Thread size | M12 | M12 | M12 | M12 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2 6H |
Application for type of drilling | up to 2.5×D for blind holes | up to 3×D for blind holes | up to 2×D for blind holes | up to 3×D for blind holes |