Dig. caliper for internal grooves 1/100 35-300mm

Article no.: 1352522
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Measuring range 35 mm - 300 mm
Measurement technology digital

Identification & Classification

Article number 1352522
Copy
EAN / GTIN 4029713019686
Copy
Manufacturer number 1352522
Copy
L-Number L40510 1295
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Stainless steel
  • LCD display 7,5 mm
  • Factory standard
  • Locking screw

Description:

Dig. caliper for internal grooves 1/100 35-300mm

Feature:

  • Material: Stainless steel
  • Reading: 0.01 mm
  • Measuring range (mm): 35 - 300
  • Error Limit (mm): 0.06 mm
  • Error Limit (µm): 60 µm
  • Digit height: 8.5 mm
  • Measuring jaw length (mm): 100 mm

Standard:

Factory standard

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart