Dig. caliper for internal grooves 1/100 26-200mm

Article no.: 1352518
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Measuring range 26 mm - 200 mm
Measurement technology digital

Identification numbers & Classifications

Article number 1352518
EAN / GTIN 4029713019662
Manufacturer number 1352518
L-Number L40510 2127

Description

Version:

  • Stainless steel
  • LCD display 7,5 mm
  • Factory standard
  • Locking screw

Description:

Dig. caliper for internal grooves 1/100 26-200mm

Feature:

  • Material: Stainless steel
  • Reading: 0.01 mm
  • Measuring range (mm): 26 - 200
  • Error Limit (mm): 0.06 mm
  • Error Limit (µm): 60 µm
  • Digit height: 8.5 mm
  • Measuring jaw length (mm): 60 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart