Dig. caliper for internal grooves 1/100 10-160mm

Article no.: 1352516
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1352516
    EAN / GTIN 4029713019648
    Manufacturer number 1352516
    L-Number L40510 1355

    Description

    Version:

    • Stainless steel
    • LCD display 7,5 mm
    • Factory standard
    • Locking screw

    Description:

    Dig. caliper for internal grooves 1/100 10-160mm

    Feature:

    • Material: Stainless steel
    • Reading: 0.01 mm
    • Measuring range (mm): 10 - 160
    • Error Limit (mm): 0.06 mm
    • Error Limit (µm): 60 µm
    • Digit height: 8.5 mm
    • Measuring jaw length (mm): 25 mm

    Standard:

    Factory standard

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart