Digital depth gauge 1/100th, 300 mm

Article no.: 1350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Depth micrometer

Identification numbers & Classifications

Article number 1350
EAN / GTIN 3148512261605
Manufacturer number 1350
L-Number L60130 4957

Description

Description:

  • Accuracy: 1/100 mm - 0.01 mm
  • Repeatability: 10 µm
  • Ingress protection class IP 65
  • Fine ground stainless steel mechanics
  • Reading bar with patented inductive measuring system
  • 6 mm high LCD digital display
  • Zero setting at any point
  • mm/inch switching
  • Compatible with Gagewedge software, RS232 output
  • Automatic switch-off
  • Operating time: approx. 3,500 hours
  • Supplied in box with certificate of conformity

Feature:

  • C [mm]: 150
  • E [mm]: 16
  • L [mm]: 372
  • L1 [mm]: 150
  • L2 [mm]: 10
  • Power [mm]: 300
  • Measuring deviation [mm]: 20
  • [g]: 928

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart