Cast-iron American model pipe wrench 140 mm

Article no.: 134A.36
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 134A.36
EAN / GTIN 3148516741363
Manufacturer number 134A.36
L-Number L60130 2474

Description

Description:

  • Cast iron body
  • Replaceable fixed steel jaw, hardened to 55 HRc
  • Movable forged steel jaw

Feature:

  • A max. [″]: 5
  • A max. [mm]: 140
  • B [mm]: 35.5
  • C [mm]: 43
  • E [mm]: 43.0
  • L [″]: 36
  • L [mm]: 920
  • [kg]: 9,000

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart