Alternative article:

Machine taps extra long HSS-E-PM M20

Article no.: 134655 M20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M20
    Coating TiAlN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes
    Cutting direction right-hand
    Thread pitch 2.5 mm
    Overall length L 280 mm
    Shank ⌀ Ds 16 mm
    Shank square □ 12 mm
    Tapping hole ⌀ 17.5 mm
    Thread ⌀ 20 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 4
    Colour ring yellow
    Number of cutting edges Z 4
    Thread depth 60 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 134655 M20
    EAN / GTIN 4045197705204
    Manufacturer number 134655 M20

    Application Table

    Alu plastics
    N
    28
    Aluminium (short chipping)
    N
    28
    Alu > 10% Si
    N
    23
    Steel < 500 N/mm²
    P
    27
    CuZn
    N
    28
    Oil
     
    wet maximum
     

    Description

    Version:

    With extra long shank.
    Special TiAlN coating, highly suitable for aluminium alloys.
    All sizes: Shank to DIN 376 (= shank ⌀ relieved), outstandingly suitable for use up to great depths.

    Advantage:

    Designed for tapping threads where access is difficult.

    Application:

    Suitable for materials with tensile strength up to maximum 450N/mm2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart