{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 15-20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ | 2.5 mm | |
Thread ⌀ | 3 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 2 | |
Colour ring | without | |
Number of cutting edges Z | 2 | |
Thread depth | 6 mm | |
Type of product | Tap |
Article number | 134650 M3 | |
EAN / GTIN | 4045197075680 | |
Manufacturer number | 134650 M3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Machine tap short M3
on request
In stock
233 pieces in stock
£9.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
243 pieces in stock
£25.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,709 pieces in stock
£7.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 2 | 3 | 3 |
Coating | uncoated | uncoated | uncoated |
Overall length L | 40 | 112 | 56 |
Thread type | M | M | M |
Shank square □ | 2.7 | 2.7 | 2.7 |
Application for type of drilling | up to 2×D for blind holes | up to 3×D for blind holes | up to 2.5×D for blind holes |
Shank ⌀ Ds | 3.5 | 3.5 | 3.5 |