Dig. workshop caliper IP65 wo. knife points w. fa 500x125mm

Article no.: 1343528
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 65
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 500 mm
IP Index of Protection IP 65
Measurement technology digital
Power supply Battery-powered
Type of product Workshop calipers

Identification numbers & Classifications

Article number 1343528
EAN / GTIN 4029713019549
Manufacturer number 1343528
L-Number L40510 1905

Description

Version:

  • Stainless steel
  • Inductive measuring system, protection class IP65
  • ISO 13385
  • LCD display:
  • 8,5 mm with measuring range 300 mm;
  • 12,5 mm from measuring range 500 mm
  • Locking screw

Description:

Dig. workshop caliper IP65 wo. knife points w. fa 500x125mm

Feature:

  • Material: Stainless steel
  • IP class: IP 65
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 500
  • Error Limit (mm): 0.04 mm
  • Error Limit (µm): 40 µm
  • Digit height: 12.5 mm
  • Measuring jaw length (mm): 150 mm
  • Hole size approach (mm): 20 mm

Standard:

EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart