{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M2.5 | |
Coating | Hard chrome | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.45 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ | 2.05 mm | |
Thread ⌀ | 2.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | yellow | |
Number of cutting edges Z | 3 | |
Thread depth | 5 mm | |
Type of product | Tap |
Article number | 134270 M2,5 | |
EAN / GTIN | 4045197075239 | |
Manufacturer number | 134270 M2,5 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Machine tap HSS-E-PM, Hard chrome, M: M2,5
on request
In stock
58 pieces in stock
£31.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
£18.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
136 pieces in stock
£33.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
209 pieces in stock
£42.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
180 pieces in stock
£34.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
351 pieces in stock
£30.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
215 pieces in stock
£16.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 3 | 3 | 3 | 3 | 2 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | Hard chrome | vaporised | nitrided | TiCN | TiAlN | AlTiX | TiN |
Colour ring | yellow | yellow | pink | pink | blue | green | green |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |