Dig. workshop caliper IP65 wo. knife points 300x90mm

Article no.: 1342522
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1342522
    EAN / GTIN 4029713019495
    Manufacturer number 1342522
    L-Number L40510 1890

    Description

    Version:

    • Stainless steel
    • Inductive measuring system, protection class IP65
    • ISO 13385
    • LCD display:
    • 10 mm with measuring range 300 mm;
    • 12,5 mm from measuring range 500 mm
    • Locking screw

    Description:

    Dig. workshop caliper IP65 wo. knife points 300x90mm

    Feature:

    • Material: Stainless steel
    • IP class: IP 65
    • Reading: 0.01 mm
    • Measuring range (mm): 0 - 300
    • Error Limit (mm): 0.04 mm
    • Error Limit (µm): 40 µm
    • Digit height: 8.5 mm
    • Measuring jaw length (mm): 90 mm
    • Hole size approach (mm): 10 mm

    Standard:

    EN ISO 3650

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart