1/2″ VDE extension L.148mm

Article no.: 13420002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 13420002
EAN / GTIN 4018754253883
Manufacturer number 13420002
L-Number L60010 7157

Description

Description:

  • Chrome alloy steel, chrome-plated.
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.

Feature:

  • d: 27 mm
  • External square drive (inch): 1/2″
  • Gr.: 5
  • Length [mm): 148 mm
  • Square drive inside (inch): 1/2″
  • Weight: 206 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart