1/2″ VDE extension L.93mm

Article no.: 13420001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 13420001
EAN / GTIN 4018754253876
Manufacturer number 13420001
L-Number L60010 5981

Description

Description:

  • Chrome alloy steel, chrome-plated.
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.

Feature:

  • d: 27 mm
  • External square drive (inch): 1/2″
  • Gr.: 3
  • Length [mm): 93 mm
  • Square drive inside (inch): 1/2″
  • Weight: 130 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart