Light alloy 90° offset American model pipe wrench 90 mm

Article no.: 133A.24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 133A.24
    EAN / GTIN 3148516741615
    Manufacturer number 133A.24
    L-Number L60130 5826

    Description

    Description:

    • Tapping range: 0 to 140 mm; 0 to 5″
    • Cast iron body
    • Replaceable fixed steel jaw, hardened to 55 HRc
    • Movable forged steel jaw

    Feature:

    • A max [″]: 3
    • A max [mm]: 90
    • B [mm]: 34
    • C [mm]: 29.5
    • E [mm]: 29.5
    • L [″]: 24
    • L [mm]: 600
    • [kg]: 2,460

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart