Light alloy 90° offset American model pipe wrench 76 mm

Article no.: 133A.18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 133A.18
EAN / GTIN 3148516741523
Manufacturer number 133A.18
L-Number L60130 7852

Description

Description:

  • Tapping range: 0 to 140 mm; 0 to 5″
  • Cast iron body
  • Replaceable fixed steel jaw, hardened to 55 HRc
  • Movable forged steel jaw

Feature:

  • A max [″]: 2'1/2
  • A max [mm]: 76
  • B [mm]: 30
  • C [mm]: 26.0
  • E [mm]: 26.0
  • L [″]: 18
  • L [mm]: 450
  • [kg]: 1,560

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart