Dig. workshop caliper wo. knife points w. fa. 300x90mm

Article no.: 1335522
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1335522
EAN / GTIN 4029713019365
Manufacturer number 1335522

Description

Version:

  • Stainless steel
  • Inductive measuring system, resistent to damp and sweat
  • ISO 13385
  • LCD display:
  • 10 mm with measuring range 300 mm;
  • 12,5 mm from measuring range 500 mm
  • Locking screw

Description:

Dig. workshop caliper wo. knife points w. fa. 300x90mm

Feature:

  • Material: Stainless steel
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 300
  • Error Limit (mm): 0.04 mm
  • Error Limit (µm): 40 µm
  • Digit height: 8.5 mm
  • Measuring jaw length (mm): 90 mm
  • Hole size approach (mm): 10 mm

Standard:

EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart