Machine tap, nitrided, Tr: TR8X1,5

Article no.: 133490 TR8X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Tr Unit price incl. VAT
  • Thread type: TR
  • Flank angle: 30
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Tolerance class: DIN 103 7H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 8
Coating nitrided
Thread type TR
Flank angle 30 degrees
Tool material HSS E
Standard Manufacturer’s standard
Tolerance class DIN 103 7H
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 90 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 6.6 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 9.9 mm
Type of product Tap

Identification numbers & Classifications

Article number 133490 TR8X1,5
EAN / GTIN 4045197533005
Manufacturer number 133490 TR8X1,5

Application Table

Aluminium (short chipping)
N
7
Steel < 500 N/mm²
P
7
Steel < 750 N/mm²
P
5
Steel < 900 N/mm²
P
3
INOX < 900 N/mm²
M
3
GG(G)
K
7
CuZn
N
7
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile correct for NC, with divided envelope cut.
Lead chamfer: ≈ 20 turns. With 25° left-hand flutes, right-hand cutting.

Advantage:

Suitable for reversing.

Note:

For use on synchronised spindles.
The lead must be machine driven.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart