{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 12-28 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 5.49 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4 mm | |
Shank square □ | 3 mm | |
Tapping hole ⌀ | 4.7 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 16.44 mm | |
Type of product | Tap |
Article number | 133402 12-28 | |
EAN / GTIN | 4045197594761 | |
Manufacturer number | 133402 12-28 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap, uncoated, UNF: 12-28
on request
In stock
28 pieces in stock
28.84 £
£7.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
114 pieces in stock
36.78 £
£16.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£31.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
24.39 £
£6.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | B | B | C | C |
Number of cutting edges Z | 3 | 3 | 3 | 3 |
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Colour ring | without | without | without | without |
Overall length L | 80 mm | 80 mm | 80 mm | 80 mm |
Thread ⌀ | 5.49 mm | 5.49 mm | 5.49 mm | 5.49 mm |
Shank ⌀ Ds | 4 mm | 6 mm | 6 mm | 4 mm |