GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, UNC: 1-8

Article no.: 133356 1-8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size 1-8 UNC
Coating TiAlN
Thread type UNC
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 376
Tolerance class 2BX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 3.175 mm
Threads per inch 8
Thread ⌀ 25.4 mm
Overall length L 160 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 22.25 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring blue
Number of cutting edges Z 4
Thread depth 76.2 mm
Type of product Tap

Identification numbers & Classifications

Article number 133356 1-8
EAN / GTIN 4062406209636
Manufacturer number 133356 1-8

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for good process reliability
in stainless and acid-resistant steels
and duplex materials.
  • HSS-E-PM tool material for maximum wear resistance
  • The latest generation of TiAlN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and torsional rigidity

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart