{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 10-24 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 4.83 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 3.9 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 14.49 mm | |
Type of product | Tap |
Article number | 133352 10-24 | |
EAN / GTIN | 4045197594648 | |
Manufacturer number | 133352 10-24 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine tap, uncoated, UNC: 10-24
on request
In stock
6 pieces in stock
21.25 £
£9.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£27.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
99 pieces in stock
£23.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
£9.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£9.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Through-coolant | no | no | no | no | no |
Standard | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Shank square □ | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Tap | Tap | Tap | Taps | Taps |