IMPACT DEEP SOCKET 3/8″SQ.DR. 12-P 17MM THIN WALLED

Article no.: 13306M 14mm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 13306M 14mm
EAN / GTIN 4991644320967
Manufacturer number 13306M 14mm

Description

Description:

IMPACT SURFACE DEEP SOCKET 3/8″SQ.DR. 7MM

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart