Dig. workshop caliper w. knife points 1000x150mm

Article no.: 1330534
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1330534
    EAN / GTIN 4029713019273
    Manufacturer number 1330534
    L-Number L40510 1373

    Description

    Version:

    • Stainless steel
    • Inductive measuring system, resistent to damp and sweat
    • ISO 13385
    • Knife points
    • LCD display: 10 mm
    • with measuring range 300 mm;
    • 12,5 mm from measuring range 500 mm
    • Locking screw

    Description:

    Dig. workshop caliper w. knife points 1000x150mm

    Feature:

    • Material: Stainless steel
    • Reading: 0.01 mm
    • Measuring range (mm): 0 - 1000
    • Error Limit (mm): 0.06 mm
    • Error Limit (µm): 60 µm
    • Digit height: 12.5 mm
    • Measuring jaw length (mm): 150 mm
    • Hole size approach (mm): 20 mm

    Standard:

    EN ISO 3650

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart