IMPACT DEEP SOCKET 3/8″SQ.DR. THIN WALLED 24MM

Article no.: 13301M 24mm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 13301M 24mm
EAN / GTIN 4991644321179
Manufacturer number 13301M 24mm

Description

Description:

IMPACT SEMI DEEP SOCKET 3/8″SQ.DR. 8MM THIN WALLED

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart