Tubular Inside Micrometer Set 2-12" (10 pcs)

Article no.: 133-904
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number 133-904
Copy
EAN / GTIN 4946368018195
Copy
Manufacturer number 133-904
Copy
L-Number L40010 10140
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a standard single rod type inside micrometer (boxed set), with the following features: Standard single rod. Carbide measuring faces.

Feature:

Digital/Analogue: Analogue
Measuring range: 2 - 12
Graduation: 0.001″
Scale: Scale drum and sleeve matt chrome-plated, Ø 18 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, thermal insulation (from 100 mm), key

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart