Tubular Inside Micrometer Set 2-6″ (4 pcs)

Article no.: 133-903
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product 2-point internal micrometer

    Identification numbers & Classifications

    Article number 133-903
    EAN / GTIN 4946368018188
    Manufacturer number 133-903
    L-Number L40010 11367

    Description

    Description:

    This is a standard single rod type inside micrometer (boxed set), with the following features: Standard single rod. Carbide measuring faces.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 2 - 6
    Graduation: 0.001″
    Scale: Scale drum and sleeve matt chrome-plated, Ø 18 mm
    Inch/Metric: Inch
    Scope of delivery: Incl. box, thermal insulation (from 100 mm), key

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart