• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

Tubular Inside Micrometer 6-7"

Article no.: 133-227
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number 133-227
EAN / GTIN 4946368017426
Manufacturer number 133-227
L-Number L40010 14726
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a standard single rod type inside micrometer (individual unit), with the following features: Standard single rod. Carbide measuring faces.

Feature:

Digital/Analogue: Analogue
Measuring range: 6 - 7
Accuracy: +/-0,00025″
Graduation: 0.001″
Limit value of the measuring deviation J MPE: ±0,00025″.
Scale: scale drum and scale sleeve matt chrome-plated, Ø; 18 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, thermal insulation (from 100 mm), key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart