Tubular Inside Micrometer 2-3″

Article no.: 133-223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 133-223
EAN / GTIN 4946368017389
Manufacturer number 133-223
L-Number L40010 14736

Description

Description:

This is a standard single rod type inside micrometer (individual unit), with the following features: Standard single rod. Carbide measuring faces.

Feature:

Digital/Analogue: Analogue
Measuring range: 2 - 3
Accuracy: +/-0.00015″
Graduation: 0.001″
Limit value of the measuring deviation J MPE: ±0.00015″.
Scale: scale drum and scale sleeve matt chrome-plated, Ø; 18 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, thermal insulation (from 100 mm), key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart