Tubular Inside Micrometer 200-225mm

Article no.: 133-149
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product 2-point internal micrometer

    Identification numbers & Classifications

    Article number 133-149
    EAN / GTIN 4946368017068
    Manufacturer number 133-149
    L-Number L40010 1724

    Description

    Description:

    This is a standard single rod type inside micrometer (individual unit), with the following features: Standard single rod. Carbide measuring faces.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 200 - 225
    Graduation: 0.01 mm
    Limit value of the measurement deviation J MPE: ±5 µm
    Scale: Scale drum and sleeve matt chrome-plated, Ø 18 mm
    Inch/metric: metric
    Scope of delivery: Incl. box, thermal insulation (from 100 mm), key

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart