Machine tap HSS-E 4X0,5

Article no.: 132870 4X0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M4×0.5
Coating vaporised
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 63 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 3.5 mm
Thread ⌀ 4 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 12 mm
Type of product Tap

Identification numbers & Classifications

Article number 132870 4X0,5
EAN / GTIN 4045197073976
Manufacturer number 132870 4X0,5

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Strong spiral point.
Guide section with oil grooves.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E 4X0,5

Machine tap HSS-E 4X0,5

on request
In stock
81 pieces in stock
£23.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£36.42
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£33.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
£12.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock
£36.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
£35.84
plus VAT at the current rate Prices plus delivery costs
Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Overall length L 63 63 63 63 63 63
Thread ⌀ 4 4 4 4 4 4
Thread type MF MF MF MF MF MF
Standard DIN 374 DIN 374 DIN 374 DIN 374 DIN 374 Works standard
Cutting direction right-hand right-hand right-hand right-hand right-hand right-hand
Type of product Tap Tap Tap Tap Tap Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart