{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M30 | |
Coating | AlTiX | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 3.5 mm | |
Overall length L | 180 mm | |
Shank ⌀ Ds | 22 mm | |
Shank square □ | 18 mm | |
Tapping hole ⌀ | 26.5 mm | |
Thread ⌀ | 30 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Series | Master Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 90 mm | |
Type of product | Tap |
Article number | 132721 M30 | |
EAN / GTIN | 4062406208240 | |
Manufacturer number | 132721 M30 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap machine tap Form B M30
on request
In stock
25 pieces in stock
£202.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£143.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
£123.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 4 | 4 | 4 |
Flank angle | 60 | 60 | 60 |
Thread ⌀ | 30 | 30 | 30 |
Thread size | M30 | M30 | M30 |
Thread pitch | 3.5 | 3.5 | 3.5 |
Shank square □ | 18 | 18 | 18 |
Tool material | HSS E PM | HSS E | HSS E |