Dig. pocket caliper IP67 w. outwardly angled anvils 150mm

Article no.: 1326910
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1326910
    EAN / GTIN 4029713019136
    Manufacturer number 1326910

    Description

    Version:

    • Protection class IP67
    • Stainless steel
    • LCD display 7,5 mm
    • Factory standard
    • Measuring system is insensitive to cooling agents and dust
    • Housing and operating keys have an excellent chemical resistance
    • Locking screw

    Description:

    Dig. pocket caliper IP67 w. outwardly angled anvils 150mm

    Feature:

    • Material: Stainless steel
    • IP class: IP 67
    • Reading: 0.01 mm
    • Measuring range (mm): 10.5 - 160
    • Error Limit (mm): 0.03 mm
    • Error Limit (µm): 30 µm
    • Digit height: 7.5 mm
    • Measuring jaw length (mm): 40 mm

    Standard:

    Factory standard

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart