Dig. pocket caliper IP67 w. outwardly angled anvils 150mm

Article no.: 1326906
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1326906
EAN / GTIN 4029713019112
Manufacturer number 1326906
L-Number L40510 1557

Description

Version:

  • Protection class IP67
  • Stainless steel
  • LCD display 7,5 mm
  • Factory standard
  • Measuring system is insensitive to cooling agents and dust
  • Housing and operating keys have an excellent chemical resistance
  • Locking screw

Description:

Dig. pocket caliper IP67 w. outwardly angled anvils 150mm

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Reading: 0.01 mm
  • Measuring range (mm): 20.5 - 170
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Digit height: 7.5 mm
  • Measuring jaw length (mm): 40 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart