{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10 | |
Coating | TiN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ | 8.5 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 30 mm | |
Type of product | Tap |
Article number | 132680 M10 | |
EAN / GTIN | 4062406373870 | |
Manufacturer number | 132680 M10 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E M10
on request
In stock
1,239 pieces in stock
£16.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
748 pieces in stock
£26.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,311 pieces in stock
£10.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | B | B | B |
Number of clamping slots | 3 | 3 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Flank angle | 60 | 60 | 60 |
Thread size | M10 | M10 | M10 |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2 6H |
Type of product | Tap | Tap | Tap |