Dig. pocket caliper IP67 w. DATA VAR. rect. d.gauge 200x50mm

Article no.: 1326518
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1326518
EAN / GTIN 4029713019099
Manufacturer number 1326518
L-Number L40510 1931

Description

Version:

  • Measuring system is insensitive to fluids and cooling agents
  • Protection class IP67
  • Stainless steel
  • LCD display 7,5 mm
  • ISO 13385
  • Locking screw
  • Inside cross points
  • Four way measurements

Description:

Dig. pocket caliper IP67 w. DATA VAR. rect. d.gauge 200x50mm

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Depth gauge: rectangular
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 200
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Measuring jaw length (mm): 50 mm

Standard:

ISO 13385

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart