Dig. pocket caliper IP67 w. DATA VAR. round d.gauge 150x40mm

Article no.: 1326516
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1326516
    EAN / GTIN 4029713019082
    Manufacturer number 1326516
    L-Number L40510 1320

    Description

    Version:

    • Measuring system is insensitive to fluids and cooling agents
    • Protection class IP67
    • Stainless steel
    • LCD display 7,5 mm
    • ISO 13385
    • Locking screw
    • Inside cross points
    • Four way measurements

    Description:

    Dig. pocket caliper IP67 w. DATA VAR. round d.gauge 150x40mm

    Feature:

    • Material: Stainless steel
    • IP class: IP 67
    • Depth gauge: rund
    • Reading: 0.01 mm
    • Measuring range (mm): 0 - 150
    • Error Limit (mm): 0.03 mm
    • Error Limit (µm): 30 µm
    • Measuring jaw length (mm): 40 mm

    Standard:

    ISO 13385

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart