{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 3.3 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | green | |
Number of cutting edges Z | 2 | |
Thread depth | 12 mm | |
Type of product | Tap |
Article number | 132645 M4 | |
EAN / GTIN | 4045197648877 | |
Manufacturer number | 132645 M4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Machine tap HSS-E M4
on request
In stock
3,509 pieces in stock
£7.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,124 pieces in stock
£12.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | vaporised | vaporised |
Colour ring | green | yellow |
Flank angle | 60 | 60 |
Thread standard | DIN 13 | DIN 13 |
Through-coolant | no | no |
Shank square □ | 3.4 | 3.4 |
Tolerance class | ISO 2 6H | ISO 2 6H |