{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 120 | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Type of product | Sandpaper |
Article number | 132624 | |
EAN / GTIN | 4002748326240 | |
Manufacturer number | 132624 | |
L-Number | L51880 426 |