{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 220 | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Type of product | Hook-and-loop sandpaper |
Article number | 132605 | |
EAN / GTIN | 4002748326059 | |
Manufacturer number | 132605 | |
L-Number | L51880 9 |