Puller set 1.06/E with display stand

Article no.: 1322745
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1322745
EAN / GTIN 4036976106657
Manufacturer number 1322745
L-Number L60160 3594

Description

Description:

  • Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
  • For clamping depths up to Ø 250 mm external, Ø 330 mm internal, and clamping reach up to 200 mm

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Hook brake present: yes
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Quick release lever available: yes
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: yes
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle tip exchangeable: no
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart