Dig. pocket caliper wo. data output, rect. depth gauge 150mm

Article no.: 1320417
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1320417
EAN / GTIN 4029713018979
Manufacturer number 1320417
L-Number L40510 1229

Description

Version:

  • Inductive measuring system, resistent to damp and sweat
  • Stainless steel
  • LCD display 11 mm without data output, 7,5 mm with data output
  • ISO 13385
  • Locking screw
  • Inside cross points
  • Four way measurement with measuring ranges 150 and 200 mm
  • Three way measurement with measuring range 300 mm

Description:

Dig. pocket caliper wo. data output, rect. depth gauge 150mm

Feature:

  • Material: Stainless steel
  • Depth gauge: rectangular
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 150
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Measuring jaw length (mm): 40 mm

Standard:

ISO 13385

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart