Dig. pocket caliper wo. data output, round depth gauge 150mm

Article no.: 1320416
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1320416
    EAN / GTIN 4029713018962
    Manufacturer number 1320416
    L-Number L40510 2055

    Description

    Version:

    • Inductive measuring system, resistent to damp and sweat
    • Stainless steel
    • LCD display 11 mm without data output, 7,5 mm with data output
    • ISO 13385
    • Locking screw
    • Inside cross points
    • Four way measurement with measuring ranges 150 and 200 mm
    • Three way measurement with measuring range 300 mm

    Description:

    Dig. pocket caliper wo. data output, round depth gauge 150mm

    Feature:

    • Material: Stainless steel
    • Depth gauge: rund
    • Reading: 0.01 mm
    • Measuring range (mm): 0 - 150
    • Error Limit (mm): 0.03 mm
    • Error Limit (µm): 30 µm
    • Measuring jaw length (mm): 40 mm

    Standard:

    ISO 13385

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart