{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 80 | |
Sanding disc width | 133 mm | |
Sanding disc length | 80 mm | |
Type of product | Abrasive strip wheel |
Article number | 132015 | |
EAN / GTIN | 4002748320156 | |
Manufacturer number | 132015 | |
L-Number | L51880 339 |