{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 180 | |
Sanding disc width | 133 mm | |
Sanding disc length | 80 mm | |
Type of product | Abrasive strip wheel |
Article number | 132008 | |
EAN / GTIN | 4002748320088 | |
Manufacturer number | 132008 | |
L-Number | L51880 342 |